This product requires certification to purchase.

8 x 8 x 8 in. Clay Wye

You last purchased this on
 
Mission Clay

Band-Seal® 8 x 8 x 8 in. Clay Wye

  • Fast #
  • Part #MM10880040
  • Item #1264353
  • Manufacturer Part #M108-8004-0
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Clay

Band-Seal® 8 x 8 x 8 in. Clay Wye

  • Fast #
  • Part #MM10880040
  • Item #1264353
  • Manufacturer Part #M108-8004-0
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Band-Seal®
End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
Female
End Connections:
Female
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in x 8 in x 8 in
Material:
Clay