This product requires certification to purchase.

18 in. Clay x Cast Iron Shielded Coupling

You last purchased this on
 
Mission Rubber

18 in. Clay x Cast Iron Shielded Coupling

  • Fast #
  • Part #MMR021818ARC
  • Item #2833742
  • Manufacturer Part #MR021818ARC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Rubber

18 in. Clay x Cast Iron Shielded Coupling

  • Fast #
  • Part #MMR021818ARC
  • Item #2833742
  • Manufacturer Part #MR021818ARC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Mission’s ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Worm Drive or T-Bolt clamps are available on request
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-425, ASTM A-240, ASTM C-1173, ASTM C-1173-06, ASTM A-240M-06
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Cast Iron, Clay, Plastic
Material Type:
PVC
NSF Certified:
No