This product requires certification to purchase.

4 in. Male x Female Type O Standard Clay Coupling

You last purchased this on
 
Mission Rubber

4 in. Male x Female Type O Standard Clay Coupling

  • Fast #
  • Part #M0404624
  • Item #1098057
  • Manufacturer Part #0404-624
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Rubber

4 in. Male x Female Type O Standard Clay Coupling

  • Fast #
  • Part #M0404624
  • Item #1098057
  • Manufacturer Part #0404-624
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Joins Clay, Plastic or Cast Iron to any other kind of pipe with or without a bushing
  • Thicker Rubber sleeves conform to ASTM C 1173
  • 316 series Stainless Steel clamps with nut and bolt or worm drive take-up are standard
  • Mission standard primarily used in the western United States
  • Eastern standard primarily used in the eastern United States
  • Special sewer couplings are general couplings useable with any pipe and not limited to any geographic area
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Clay