This product requires certification to purchase.

4 in. NPS Cast Iron Bushing

You last purchased this on
 
Mission Rubber

4 in. NPS Cast Iron Bushing

  • Fast #
  • Part #M0504431
  • Item #1098029
  • Manufacturer Part #0504-431
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Rubber

4 in. NPS Cast Iron Bushing

  • Fast #
  • Part #M0504431
  • Item #1098029
  • Manufacturer Part #0504-431
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Bushing
Material:
Cast Iron
Pressure Class:
125#