This product requires certification to purchase.

4 x 3 in. Cast Iron or Plastic Coupling

You last purchased this on
 
Mission Rubber

4 x 3 in. Cast Iron or Plastic Coupling

  • Fast #
  • Part #MMR5643
  • Item #450613
  • Manufacturer Part #MR5643
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mission Rubber

4 x 3 in. Cast Iron or Plastic Coupling

  • Fast #
  • Part #MMR5643
  • Item #450613
  • Manufacturer Part #MR5643
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Requires Certification

Specifications

ASTM:
ASTM C-1173-06, ASTM A-240, ASTM A-240M-06
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
Length:
4 in