No Hub Coupling
CP Series No Hub Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-564-03, ASTM C-1460-00, ASTM A-240, ASTM A-240M-06
- Collection:
- CP Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Coupling
- Material:
- Cast Iron, Plastic, Stainless Steel
- Material Type:
- 300
- Origin:
- Domestic
- Schedule Class:
- 40