15 oz. Stainless Steel Cleaner and Polish
Misty® 15 oz. Stainless Steel Cleaner and Polish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Appliances, Stainless Steel
- Collection:
- Misty®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 15 oz