Condensate Float Switch with 60 in. Wire for DIV63030L Condensate Drain Pan
Condensate Float Switch with 60 in. Wire for DIV63030L Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DIV63030L Condensate Drain Pan
- Cord Length:
- 5 ft
- Length:
- 60 in
- UL Listed:
- No