21 in. Heater Kit for SVZ-KP30NA
21 in. Heater Kit for SVZ-KP30NA
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 30
- Application:
- Commercial
- Brand Model Compatibility:
- SVZ-KP30NA
- Length:
- 21 in
- MiniSplit Parts or Accessory Type:
- Heater Kit
- Tonnage:
- 12.5 Ton
- Volts:
- 208/240V
- Watts:
- 5 kW