This product requires certification to purchase.

21 in. Heater Kit for SVZ-KP30NA

You last purchased this on
 
Mitsubishi

21 in. Heater Kit for SVZ-KP30NA

  • Fast #
  • Part #MEH08SVZM
  • Item #7848322
  • Manufacturer Part #EH08-SVZ-M
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

21 in. Heater Kit for SVZ-KP30NA

  • Fast #
  • Part #MEH08SVZM
  • Item #7848322
  • Manufacturer Part #EH08-SVZ-M
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
50
Application:
Commercial
Brand Model Compatibility:
SVZ-KP30NA
Length:
21 in
MiniSplit Parts or Accessory Type:
Heater Kit
Tonnage:
12.5 Ton
Volts:
208/240V
Watts:
8 kW