230V Condensate Removal Pump and Reservoir
230V Condensate Removal Pump and Reservoir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Discharge:
- 23 ft
- Flow Rate:
- 3.7 gph
- Height:
- 2-13/20 in
- Length:
- 6-1/5 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 2-7/25 in