3/8 x 1/2 in. Port Adapter
3/8 x 1/2 in. Port Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with MXZ-series
- Parts warranty 90 days
Documents
Specifications
- Brand Model Compatibility:
- MXZ-2D53VA2, MXZ-2D53VAH2, MXZ-2F53VF3, MXZ-2F53VF3H, MXZ-3E54VA, MXZ-3E68VA, MXZ-4E72VA, MXZ-4E83VA, MXZ-5E102VA, MXZ-6D122VA2
- Diameter:
- 9-13/25 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Product Type:
- Port Adapter