3-3/8 in. Plastic Variant Socket and Reducer for LINE HIDE™
3-3/8 in. Plastic Variant Socket and Reducer for LINE HIDE™
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- LINE HIDE™
- Color Finish Name:
- Ivory
- Depth:
- 3-1/8 in
- Height:
- 3-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Variant Socket, Reducer
- Width:
- 5-3/4 in