30A 3-Pole Disconnect
30A 3-Pole Disconnect
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Turns off power between indoor and outdoor units
- Parts Warranty: 10 Years
Specifications
- AMP:
- 30
- Depth:
- 2-47/100 in
- Product Type:
- Disconnect
- UL Listed:
- Yes
- Volts:
- 600V
- Width:
- 2 in