48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 20.4, 21.8, 22.5, 24.2
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 3885 ft3/min
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER2:
- 13.1
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 11.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 23.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Watts:
- 4950 W
- Weight:
- 278 lb
- Width:
- 41-11/32 in
- Zones:
- 8