5/8 in. Brass Ball Valve
5/8 in. Brass Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 6-1/2 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- MiniSplit Parts or Accessory Type:
- Ball Valve