5-1/2 in. Remote Control for MSZ-HM09NA-U1, MSZ-HM12NA-U1, MSZ-HM15NA-U1, MSZ-WR09NA and MSZ-WR12NA
5-1/2 in. Remote Control for MSZ-HM09NA-U1, MSZ-HM12NA-U1, MSZ-HM15NA-U1, MSZ-WR09NA and MSZ-WR12NA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- MSZ-HM09NA-U1, MSZ-HM12NA-U1, MSZ-HM15NA-U1, MSZ-WR09NA, MSZ-WR12NA, MSZ-WR09NA-U1, MSZ-WR12NA-U1, MSZ-JP09WA, MSZ-JP12WA, NTXWMT09A111AA, NTXWMT12A111AA, NTXWMT15A112AA, NTXWEL09A112AA, NTXWEL12A112AA, NAXWEL09A112AA, NAXWEL12A112AA, NAXWEL18A112AA
- Color Finish Name:
- White
- Height:
- 3/5 in
- Length:
- 5-1/2 in
- MiniSplit Parts or Accessory Type:
- Remote Control
- Width:
- 2-1/10 in