6 MBH Indoor Mini-Split Single-Zone
6 MBH Indoor Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 6700 Btu/h
- CFM:
- 191 ft3/min
- Decibel Rating (dB):
- 31 dB
- Depth:
- 9-11/32 in
- Height:
- 11-25/32 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max CFM:
- 191 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 24.5 lb
- Width:
- 30-7/16 in