This product requires certification to purchase.

8 kW Electric Heater for Air Handler

This product has been replaced by

Mitsubishi Air Handler
Mitsubishi Electric Heater Module - 8kW - Medium Cabinet
Manufacturer Part #EH08-MPA-MB
Mitsubishi

8 kW Electric Heater for Air Handler

  • Fast #
  • Part #MEH08MPAM
  • Item #5163731
  • Manufacturer Part #EH08-MPA-M
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Mitsubishi Air Handler
Mitsubishi Electric Heater Module - 8kW - Medium Cabinet
Manufacturer Part #EH08-MPA-MB
Mitsubishi

8 kW Electric Heater for Air Handler

  • Fast #
  • Part #MEH08MPAM
  • Item #5163731
  • Manufacturer Part #EH08-MPA-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
33.3
Brand Model Compatibility:
MVZA30AA4
Configuration:
Multi-Position
Depth:
6 in
Energy Star Compliant:
No
Height:
21-1/4 in
Power Source:
Electric
Stages:
Two
Volts:
208/230V
Watts:
8 kW
Width:
15-7/8 in