10 Ton - High Efficiency Heat Pump with Heat Recovery - 208/230V
City Multi® 10 Ton - High Efficiency Heat Pump with Heat Recovery - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 40, 43
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- BTU Heat Rating:
- 135000 Btu/h
- Collection:
- City Multi®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 62 dB
- Depth:
- 29-3/16 in
- EER:
- 13.2
- Height:
- 71-5/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/4 in
- MBH:
- 120
- Max CFM:
- 8300 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Weight:
- 598 lb
- Width:
- 48-7/8 in
- Zones:
- 1