This product requires certification to purchase.

11-13/32 in. 1.88A Main Branch Control

You last purchased this on
 
Mitsubishi

City Multi® 11-13/32 in. 1.88A Main Branch Control

  • Fast #
  • Part #MCMBP1010NUHA1
  • Item #7333309
  • Manufacturer Part #CMB-P1010NU-HA1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

City Multi® 11-13/32 in. 1.88A Main Branch Control

  • Fast #
  • Part #MCMBP1010NUHA1
  • Item #7333309
  • Manufacturer Part #CMB-P1010NU-HA1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.60, 1.88
Collection:
City Multi®
Height:
20-1/2 in
Length:
11-13/32 in
UL Listed:
No
Volts:
208/230V
Watts:
236 W
Width:
43-23/32 in