This product requires certification to purchase.

6,000 BTU - Floor-Mounted Exposed - Indoor - VRF Heat Pump

You last purchased this on
 
Mitsubishi

City Multi® 6,000 BTU - Floor-Mounted Exposed - Indoor - VRF Heat Pump

  • Fast #
  • Part #MPFFYP06NEMUE
  • Item #7333223
  • Manufacturer Part #PFFY-P06NEMU-E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

City Multi® 6,000 BTU - Floor-Mounted Exposed - Indoor - VRF Heat Pump

  • Fast #
  • Part #MPFFYP06NEMUE
  • Item #7333223
  • Manufacturer Part #PFFY-P06NEMU-E
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dual set point functionality (*1)
  • Compact floor-mount
  • Two-speed settings
  • Controls can be wall-mounted or unit-mounted in a hidden case
  • IT terminal plug
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.25, 0.27, 0.32, 0.34
Application:
Commercial, Hotels, Office Buildings, Schools
Auto Switching Heat:
No
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
6700 Btu/h
CFM:
194 ft3/min
Collection:
City Multi®
Decibel Rating (dB):
41 dB
Depth:
8-11/16 in
Energy Star Compliant:
No
Height:
24-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Standing
Liquid Line (OD):
1/4 in
MBH:
6
Max CFM:
229 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
1/2 in
Tonnage:
0.5 Ton
Volts:
208/230V
Weight:
51 lb
Width:
41-11/32 in
Zones:
1