30,000 BTU - Ceiling Suspended - VRF Heat Pump - 230/1
City Multi® PCFY Series 30,000 BTU - Ceiling Suspended - VRF Heat Pump - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Available in 15,000, 24,000, 30,000, and 36,000 Btu/h capacities
- Auto-vane and wide-range outlet provides uniformly distributed conditioned air to all corners of the room
- Four-speed fan settings
- Accessory filters are available to increase filtration effectiveness
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.83
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 989 ft3/min
- Collection:
- City Multi® PCFY Series
- Decibel Rating (dB):
- 43 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 9-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 989 cfm
- Max Fuse Size:
- 6.3
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 79 lb
- Width:
- 63 in
- Zones:
- 1