15,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1
City Multi® PEFY Series 15,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality (*1)
- Ten sizes from 15,000 to 54,000 Btu/h (P72, P96)
- Two fan speeds available (low-high)
- Ducted fan coil supporting multiple configurations for flexible installation
- Quiet operation from 38 to 47dB(A)
- Built-in condensate lift; lifts to 27-9/16" (700 mm)
- IT terminal plug
Specifications
- A2L Compatible:
- No
- AMP:
- 1.14, 1.21, 1.25, 1.32
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 494 ft3/min
- Collection:
- City Multi® PEFY Series
- Decibel Rating (dB):
- 45 dB
- Depth:
- 35-7/16 in
- Energy Star Compliant:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 494 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 98 lb
- Width:
- 29-3/8 in
- Zones:
- 1