4 WAY CEIL CASS 12000 BTU 230/1
City Multi Series 4 WAY CEIL CASS 12000 BTU 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Square edge, sleek design
- 3D i-see Sensor™ available as an option
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Individual vane settings
- 2’ x 2’ size matches size of many ceiling tiles
- Corner-pocket design for simplified installation
- Built-in condensate lift mechanism designed to provide up to 33” of lift
- Ventilation air intake supported ( Requires a PAR-41MAAU controller)
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 335 ft3/min
- Collection:
- City Multi Series
- Decibel Rating (dB):
- 34 dB
- Depth:
- 8-3/16 in
- Height:
- 8-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-7/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 31.3 lb
- Width:
- 22-7/16 in