WM ID UNIT 4000 BTU 230/1
City Multi Series WM ID UNIT 4000 BTU 230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual set point functionality
- Compact, lightweight, flat-white, flat-panel, modern design
- Quiet operation
- Multiple fan speed settings
- Easily removed intake grille filter for cleaning
- Back and right-side wiring take-out
- Wireless receiver on board
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- No
- BTU:
- 4000
- BTU Cooling Rating:
- 4000 Btu/h
- BTU Heat Rating:
- 4500 Btu/h
- CFM:
- 148 ft3/min
- Collection:
- City Multi Series
- Decibel Rating (dB):
- 28 dB
- Depth:
- 9-11/32 in
- Height:
- 11-25/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 30-7/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 0.25 Ton
- Volts:
- 208/230V
- Width:
- 11-25/32 in