44-11/16 in. Steel Main BC Controller
CityMulti® 44-11/16 in. Steel Main BC Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- CityMulti®
- Depth:
- 21-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Main BC Controller
- Volts:
- 208/230V
- Watts:
- 255 W
- Width:
- 44-11/16 in