1/4 in. Brass Full Port Flare Ball Valve
Diamondbacks™ 1/4 in. Brass Full Port Flare Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Parts warranty: 1 year
- Engineered for mini-split and multi-split HVAC units
- Full port design
- 700 psig rated
- Flare connections
Specifications
- Collection:
- Diamondbacks™
- Depth:
- 2-3/4 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-81/100 in
- Length:
- 6-13/50 in
- Material:
- Forged Brass
- MiniSplit Parts or Accessory Type:
- Ball Valve
- Width:
- 8-14/25 in