Wind Baffle for PUY-A12NHA4 Single-Zone Wall Mount and Floor Mount Outdoor Mini-Split Condenser
This product has been replaced by
Manufacturer Part #WB-PA4
Wind Baffle for PUY-A12NHA4 Single-Zone Wall Mount and Floor Mount Outdoor Mini-Split Condenser
Product Details
Product Details
- For use with P-Series models
- Single piece
- Parts Warranty: 90 Days
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- PUY-A12NHA4 Mini-Split Condenser
- Color Finish Name:
- Ivory
- Depth:
- 7-22/25 in
- Height:
- 19-14/25 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 19-5/8 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Wind Baffle
- Tonnage:
- 1 - 1.5 Ton
- Width:
- 19-5/8 in
- Zones:
- 1