This product requires certification to purchase.

Filter Kit - MERV 8

You last purchased this on
 
Mitsubishi

FBL Series Filter Kit - MERV 8

Brand image
You last purchased this on
 
Mitsubishi

FBL Series Filter Kit - MERV 8

  • Fast #
  • Part #MFBL12
  • Item #4419928
  • Manufacturer Part #FBL1-2
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Parts warranty: 90 days
  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
SEZ-KD12NA4R1, SEZ-KD15NA4R1, PEA-A12AA4R1
Collection:
FBL Series
Depth:
12 in
Height:
7-7/8 in
Indoor Outdoor:
Indoor
Length:
35-7/16 in
Material:
Steel
MiniSplit Parts or Accessory Type:
Filter Box
Width:
35-7/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com