FILTER BOX FOR THE PEFY-PXXMNAU
FBM Series FILTER BOX FOR THE PEFY-PXXMNAU
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated MERV 13 when tested in accordance with ANSI/ASHRAE 52.2 standard
- Rated class 2 under UL standard 900
- Low static loss design
- Cabinet is constructed of non-insulated G60 galvanized steel
- Knurled thumb screws on access door allow easy filter replacement
- Cabinet may be inverted to locate access from other side
- Foam gasket provides airtight connection to indoor unit and access door
- Gasket material complies with UL 723 requirements
- Screw-through cabinet design for secure attachment to indoor unit
- Return connection in rear easily field converted to bottom return
Specifications
- Brand Model Compatibility:
- PEFY-P36, P48-NAMU-E/E2/E3/E4, P30-NAMU-E5
- Coating:
- Galvanized
- Collection:
- FBM Series
- Depth:
- 10-2/5 in
- Duct Plenum Type:
- Filter Box
- Filter Size:
- 14 in x 20 in x 2 in;14 in x 14 in x 2 in
- Gauge (metal):
- 20 ga
- Height:
- 10 in
- Length:
- 55-1/8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in