Indoor Fan Motor
Indoor Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 11-7/20 in
- Product Type:
- Fan Motor
- Volts:
- 208/340V
- Watts:
- 30 W