18k Btu/h Cased A Coil w/ Control Box - R-410A - 14.5" W
INTELLI-HEAT® 18k Btu/h Cased A Coil w/ Control Box - R-410A - 14.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Economic balance point allows the customer to choose the outdoor ambient temperature to switch from heat pump to furnace
- Capacity balance point allows the customer to determine the length of time (24 to 29 min) the heat pump will attempt to heat the space before switching to furnace (as an auxiliary heat source)
- Emergency mode - the system will operate in furnace mode when in error
- Auto restart function auto-recovery after power failure (must be activated on controller mode #1 set to 2)
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 525 ft3/min
- Collection:
- INTELLI-HEAT®
- Depth:
- 21-17/24 in
- EER2:
- 12.0
- HSPF2:
- 8.5
- Height:
- 27-19/48 in
- Indoor Outdoor:
- Indoor
- Length:
- 21-7/10 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.5
- SEER2:
- 16.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Weight:
- 47 lb
- Width:
- 14-1/2 in