This product requires certification to purchase.

Kumo Cloud - Wireless Adapter - Interface Control 2

You last purchased this on
 
Mitsubishi

Kumo Cloud - Wireless Adapter - Interface Control 2

  • Fast #
  • Part #MPACUSWHS002WF2
  • Item #7939895
  • Manufacturer Part #PAC-USWHS002-WF-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

Kumo Cloud - Wireless Adapter - Interface Control 2

  • Fast #
  • Part #MPACUSWHS002WF2
  • Item #7939895
  • Manufacturer Part #PAC-USWHS002-WF-2
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MSZ-FE09NA-8, MSZ-FE12NA-8, MSZ-FE18NA, MSZ-GL09NA-U1, MSZ-GL12NA-U1
Depth:
2-11/12 in
Energy Star Compliant:
No
Height:
1-13/16 in
MiniSplit Parts or Accessory Type:
Wireless Interface
Smart Home Enabled:
Yes
Width:
11/16 in