This product requires certification to purchase.

4-3/16 in. Simple Wall Cover Line Set

You last purchased this on
 
Mitsubishi

Line-Hide™ 4-3/16 in. Simple Wall Cover Line Set

  • Fast #
  • Part #MNY100
  • Item #1914063
  • Manufacturer Part #NY-100
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

Line-Hide™ 4-3/16 in. Simple Wall Cover Line Set

  • Fast #
  • Part #MNY100
  • Item #1914063
  • Manufacturer Part #NY-100
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects drain lines and wiring
  • Weather resistant, UV stabilized PVC with UV inhibitors for outdoor service in all weather conditions
  • Can be painted with house paints to match exterior decors
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
Line-Hide™
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
3-3/4 in
Length:
9-1/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Line Set Cover
Width:
4-11/16 in