Plastic End Socket Set Cover (Pack of 5)
Line-Hide Plastic End Socket Set Cover (Pack of 5)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 1 year
Specifications
- Collection:
- Line-Hide
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 4-19/100 in
- Height:
- 2-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- End Socket Set Cover
- Package Quantity:
- Pack of 5
- Width:
- 4-1/2 in