12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
M Series 12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
- H2i® hyper heat performance offers 100% heating capacity at 5°F
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Quiet operation
- Blue Fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
- Built-in base pan heater
- Innovative joint lap DC motor leads to high efficiency and reliability
- Pulse amplitude modulation technology
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.67, 10, 12.5, 14, 15, 24
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1691 ft3/min
- Collection:
- M Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 14.1
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.3
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 129 lb
- Width:
- 33-1/16 in
- Zones:
- 1