12,000 BTU - Wall Mount - Single or Multi-Zone Mini Split
M-Series 12,000 BTU - Wall Mount - Single or Multi-Zone Mini Split
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- Quiet operation
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- Optional micro particle filter designed to capture PM2.5
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Smart Set: Recalls a preferred preset temperature setting at the touch of a button
- Built-in backup/auxiliary heater control available
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Back-lit screen handheld remote controller (provided with the unit)
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 1
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 14400 Btu/h
- CFM:
- 121 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 45 dB
- Depth:
- 9-1/8 in
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/2 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 390 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 31-7/16 in