15,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
M Series 15,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Kumo cloud® smart device app for remote access
- Third-party interface options
- Wired or wireless controllers
-
Green
Specifications
- AMP:
- 0.5, 15, 6.8, 9
- Application:
- Residential
- BTU:
- 15000
- BTU Cooling Rating:
- 14000 Btu/h
- CFM:
- 1243 ft3/min
- Collection:
- M Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 13-9/16 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 1102 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21.6
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1