15,000 BTU - Single Zone Mini-Split - 208/230V
M-Series® 15,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter-driven compressor
- Innovative joint lap DC motor leads to high efficiency and reliability
- Pulse amplitude modulation technology
- High-performance grooved piping for increased heat exchange efficiency
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 10, 15, 18, 7.4, 9.3
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- BTU Heat Rating:
- 21500 Btu/h
- CFM:
- 1243 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/4 in
- EER:
- 13.0
- Energy Star Compliant:
- No
- HSPF:
- 11.6
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.2
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 1.35 kW
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1