This product requires certification to purchase.

18,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

You last purchased this on
 
Mitsubishi

M-Series 18,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

  • Fast #
  • Part #MMSZGS18NAU1
  • Item #10052975
  • Manufacturer Part #MSZ-GS18NA-U1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series 18,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

  • Fast #
  • Part #MMSZGS18NAU1
  • Item #10052975
  • Manufacturer Part #MSZ-GS18NA-U1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • Optional micro particle filter designed to capture PM2.5
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Quiet operation
  • Smart Set: Recalls a preferred preset temperature setting at the touch of a button
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
21600 Btu/h
CFM:
225 ft3/min
Collection:
M-Series
Decibel Rating (dB):
49 dB
Depth:
9-13/16 in
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
39 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
629 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
28 lb
Width:
36-5/16 in