18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 0.68, 20
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19716 Btu/h
- CFM:
- 1930 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 2020 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 2020 W
- Weight:
- 131 lb
- Width:
- 38-9/16 in
- Zones:
- 1