18 MBH Ceiling Mount Indoor 1.5 Ton Mini-Split Multi-Zone
This product has been replaced by
Manufacturer Part #MLZ-KP18NA2-U1
M-Series 18 MBH Ceiling Mount Indoor 1.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Grille sold separately
-
Green
Specifications
- AMP:
- 0.68, 1
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- Collection:
- M-Series
- Decibel Rating (dB):
- 48 dB
- Depth:
- 14-3/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10
- Height:
- 7-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 417 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.8
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 34 lb
- Width:
- 43-3/8 in