19.7 SEER 3.5 Ton R-410A Heat Pump Condenser
M-Series 19.7 SEER 3.5 Ton R-410A Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed inverter-driven compressor
- Optional base pan heater
- Quiet outdoor unit operation as low as 56 dB(A)
- High pressure protection
- Compressor thermal protection
- Compressor over current detection
- Fan motor overheating/voltage protection
Specifications
- AMP:
- 20, 28.8, 32.5, 40
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 43000 Btu/h
- BTU Heat Rating:
- 53600 Btu/h
- CFM:
- 2550 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 58 dB
- Depth:
- 13 in
- EER2:
- 9.2
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- HSPF2:
- 9.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-17/64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 17-3/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.7
- SEER2:
- 19.7
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 208/230V
- Watts:
- 6160 W
- Weight:
- 189 lb
- Width:
- 37-13/32 in
- Zones:
- 5