2 Ton - Multi-Position - Air Handler
M Series 2 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AMP:
- 15, 3
- BTU:
- 25000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 735 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- M Series
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 39-13/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 25
- Material:
- Steel
- Max CFM:
- 735 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 0.1 kW
- Weight:
- 106 lb
- Width:
- 17 in