This product requires certification to purchase.

24,000 BTU - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 24,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MSUZKA24NAHZ
  • Item #9196152
  • Manufacturer Part #SUZ-KA24NAHZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series 24,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MSUZKA24NAHZ
  • Item #9196152
  • Manufacturer Part #SUZ-KA24NAHZ
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
  • H2i® hyper heat performance offers 100% heating capacity at 5°F
  • Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
  • Quiet operation
  • Blue Fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Built-in base pan heater
  • Innovative joint lap DC motor leads to high efficiency and reliability
  • Pulse amplitude modulation technology
  • Requires Certification

Specifications

AMP:
17, 18, 25, 27, 9
Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
28800 Btu/h
CFM:
1940 ft3/min
Collection:
M-Series
Compressor Type:
Scroll
Decibel Rating (dB):
53 dB
Depth:
14-3/16 in
EER:
9.9
EER2:
9.9
EER2 Range:
0 - 10.5
Energy Star Compliant:
No
HSPF:
9.2
HSPF2:
8.4
HSPF2 Range:
7.5 - 25.0
Height:
37-1/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
16
SEER2:
16.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Watts:
3836 W
Weight:
190 lb
Width:
37-13/32 in
Zones:
1