24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Four fan speed options: Low, medium, high, super-high
- Anti-mold filter
- Inverter-driven compressors and electronic LEVs provide higher efficiency with controlled power usage
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Cooling operation range: 14°F to 115°F
- Heating operation range: -4°F to 75°F
- Multiple control options available
- 12-hour timer
- Auto restart
Specifications
- A2L Compatible:
- No
- AMP:
- 0.6, 0.93, 1, 14, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 22500 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 1691 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/8 in
- EER:
- 8.6
- EER2:
- 8.6
- HSPF:
- 10.0
- HSPF2:
- 10.0
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 1691 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.0
- SEER2:
- 20.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 121 lb
- Width:
- 36-5/16 in
- Zones:
- 1