3/8" x 5/8" - Branch Box Distribution Pipe - Brazed Connections - Insulated
M-Series® 3/8" x 5/8" - Branch Box Distribution Pipe - Brazed Connections - Insulated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- Collection:
- M-Series®
- Diameter - Inside 1:
- 5/8 in
- Fits Model:
- MXZ-8B48NA, MXZ-8A140VA, PAC-AK30BC, PAC-AK50BC, MXZ-8B140VA, MXZ-8B160VA, MXZ-8B140YA, MXZ-8B160YA
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- Length:
- 5-9/10 in
- MiniSplit Parts or Accessory Type:
- Branch Box