3 Ton R-410A Air Conditioner Condenser
M Series 3 Ton R-410A Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 0.76, 1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 33200 Btu/h
- CFM:
- 932 ft3/min
- Collection:
- M Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/8 in
- EER2:
- 8.8
- EER2 Range:
- 0 - 10.5
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 45 lb
- Width:
- 46-1/16 in
- Zones:
- 1