This product requires certification to purchase.

3 Ton R-410A Air Conditioner Condenser

You last purchased this on
 
Mitsubishi

M Series 3 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMUYGS36NA2U1
  • Item #10077936
  • Manufacturer Part #MUY-GS36NA2-U1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M Series 3 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMUYGS36NA2U1
  • Item #10077936
  • Manufacturer Part #MUY-GS36NA2-U1
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AMP:
0.76, 1
Application:
Residential
BTU:
36000
BTU Cooling Rating:
33200 Btu/h
CFM:
2229 ft3/min
Collection:
M Series
Decibel Rating (dB):
56 dB
Depth:
13 in
EER2:
8.8
EER2 Range:
0 - 10.5
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
36
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER2:
18.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
112 lb
Width:
33-1/16 in
Zones:
1